Menu Search
Relay and Timer Bases-Sockets Front Connecting Socket, 8-Pin Socket, DIN Rail Mount, Screw, Finger-safe Terminals
OMRON #P2CF-08-E

Front Connecting Socket, 8-Pin Socket, DIN Rail Mount, Screw, Finger-safe Terminals

SKU # 61264734439 Manufacturer Series: H5CX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Front Connecting Socket
Socket Configuration: 8-Pin
Mounting: DIN Rail
Terminal Type: Screw, Finger-safe

Relay and Timer Bases-Sockets: Type - Front Connecting Socket; Socket Configuration - 8-Pin; Mounting - DIN Rail; Terminal Type - Screw, Finger-safe; Manufacturer Series - H5CX