(0)

OMRON #P2RF-08-E

General Purpose Relay Socket, 8-Blade DIN Rail Mount

SKU: 61264710401
Manufacturer Series: P2RF-E
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Relay Socket
Socket Configuration: 8-Blade
Poles: 2
Mounting: DIN Rail
Terminal Type: Screw
Description
Relay and Timer Bases-Sockets: Type - General Purpose Relay Socket; Socket Configuration - 8-Blade; Poles - 2; Mounting - DIN Rail; Terminal Type - Screw; Manufacturer Series - P2RF-E