Relay and Timer Bases-Sockets: Type - Relay Socket; Socket Configuration - 10-Pin; Poles - 4; Mounting - DIN Rail/Surface-Mount; Terminal Type - Screw; Additional Information - Electrical Rating: 6A, 24VDC, Dimension: 90.0 mm H x 22.5 mm W x 60.5 mm D; Manufacturer Series - P7SA
Additional Info: Electrical Rating: 6A, 24VDC, Dimension: 90.0 mm H x 22.5 mm W x 60.5 mm D