All
Relay DIN Rail, DIN 35mm x 7.5mm, 1 Meter (37.37"), Steel
SKU
#
62413910125
Specifications
Type:
Relay DIN Rail
Construction:
Steel
Size:
DIN 35 x 7.5mm
Length:
1m (37.37 in.)
Description
Relay and Timer Mounting Strip-Rail: Type - Relay DIN Rail; Construction - Steel; Size - DIN 35mm x 7.5mm; Length - 1 Meter (37.37"); Manufacturer Series - All