Menu Search
EATON #TRFB240AC

Relay, Timing, 100-240 VAC, 0.1 sec - 600 hr

SKU # 78211614979 Manufacturer Series: Series TR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Relay Timing Module
Range Min-Max: 0.1 sec - 600 hr
Voltage: 100-240V AC

The upgraded TR Series timing relays are designed to meet most timing requirements by offering more flexibility in range of input voltage, timing range and functionality. Use a rotary switch to choose from 20 selectable time ranges from 0.1 second to 600 hours. We offer both a power triggered and signal triggered model each with expanded operation modes. There is a green LED to indicate when power is ON and an orange LED when output is ON.

Additional Info: Prod Load: 10A, 240 VAC/30 VDC