Menu Search
OUELLET #RC840

Relay Kit, Low Voltage; 120, 208/240, 347V AC

SKU # 62526223880 Manufacturer Series: RC
Type: Electric Heat Relay
Voltage: 120 or 208/240 or 347V AC
Load Max: 22 or 22 or 18A
Mounting: Bracket & 1/2"NPT Nipple