Menu Search
FEDERAL SIGNAL #50GC-120BG

SelecTone Speaker/Amplifier 88dB 120V AC

SKU # 78297929185 Manufacturer Series: 50GC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speaker/Amplifier
Mounting: Square Box
Voltage: 120V AC
dB/​10-Ft: 88
Material: Thermoplastic, Beige
Housing Rating: NEMA 3R, IP55
Dimensions: 4.50"Hx4.50"Wx 3.44"D

Additional Info: Built-In Gain Control. Trim Plate Included for Mounting to Recessed Square Box, Require Model WB Wpf Back Box for NEMA 3R Surface Mount Applications.