Please Log In or Register to view pricing & availability.
Availability
Specifications
Type:
Power Cord
Air Flow:
150 CFM
Dimensions:
L: 1500mm (60 in.)
Description
Replacement Cords and Connectors: Type - Power Cord; Air Flow - 150 CFM; Size - LxW - 1500 mm (60 in.) L; Additional Information - 45 Degree Head Angle Connector