Menu Search
FLUKE #2002234

Replacement Fuse, 250V, 0.05A, Fast Acting, 1.37 x 0.39 in.

SKU # 09596998283
Type: Tester Fuse
Rating - Volts: 250V
Rating - Amps: 0.05A
Characteristics: Fast Acting
Dimensions: 1.37 x 0.39 in.
Use With: Fluke 724,725

Replacement Fuses: Type - Tester Fuse; Rating - Volts - 250V; Rating - Amps - 0.05A; Characteristics - Fast Acting; Dimensions - 1.37 x 0.39 in.; Use With - Fluke 724,725; Additional Information - Lead Orientation: Radial

Additional Info: Lead Orientation: Radial