Menu Search
FLUKE #203414

Tester Fuse 0.44A 1000V

SKU # 09596904602
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tester Fuse
Rating - Volts: 1000V
Rating - Amps: 0.44A
Characteristics: Fast Acting
Use With: Digital Multimeters

Replacement Fuses: Type - Tester Fuse; Rating - Volts - 1000V; Rating - Amps - 0.44A; Characteristics - Fast Acting; Use With - Digital Multimeters