Menu Search
FLUKE #203411

Tester Fuse, 1000V, 0.44A, Fast Acting, 6.0 in. H x 4.0 in. W x 0.4 in. D

SKU # 09596904601
RoHS Compliant
Type: Tester Fuse
Rating - Volts: 1000V
Rating - Amps: 0.44A
Characteristics: Fast Acting
Dimensions: 6.000 in. H x 4.000 in. W x 0.400 in. D
Use With: Digital Multimeters
Packaging: Blister Pack

Replacement Fuses: Type - Tester Fuse; Rating - Volts - 1000V; Rating - Amps - 0.44A; Characteristics - Fast Acting; Dimensions - 6.000 in. H x 4.000 in. W x 0.400 in. D; Use With - Digital Multimeters; Packaging - Blister Pack