Menu Search
Residential Automatic Transfer - Panels Residential Automatic Transfer Switch 50A
EATON #EGSX50L12R

Residential Automatic Transfer Switch 50A

SKU # 78668555452 Manufacturer Series: EGS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Residential Automatic Transfer Switch
Rating - Amps: 50A
Rating - Volts: 120/240V 1 Phase
Circuits: 12 cct
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 3R
Dimensions: WxHxD: 14.25 x 21 x 6 in. (362 x 533 x 152.4mm)
Weight: 29 lb. (13.15kg)