Menu Search
EATON #EGSX200A

Residential Automatic Transfer Switch 200A Rating

SKU # 78668555457 Manufacturer Series: EGS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Residential Automatic Transfer Switch
Rating - Amps: 200A
Rating - Volts: 120/240V
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 3R
Dimensions: WxHxD: 14.46 x 25.08 x 5.25 in. (367 x 637 x 133mm)
Weight: 35 lb. (15.8kg)