Menu Search
EATON #CPM126GEN

Loadcenter Generator Panel, EEMAC 1, 30A, 12 Circuits, BR, DNPL Branch

SKU # 62103711575 Manufacturer Series: CPM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Generator Panel
Enclosure Rating: EEMAC 1
Rating - Amps: 30A
Circuits: 12
Branch Breakers: BR, DNPL
Size HxWxD: 39.00 x 14.38 x 3.88 in.

Additional Info: Bus Rating: 125A, Load Center Main Breaker: 100A