Menu Search
EATON #CPL112G3

Manual Power Transfer Panel NEMA 1

SKU # 62103707092 Manufacturer Series: CPL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Manual Power Transfer Panel
Rating - Amps: 30A
Rating - Volts: 120/240V AC
Circuits: 12
Branch Breakers: BR, DNPL
Enclosure Rating: NEMA 1
Dimensions: 16.75 x 14.38 x 3.88 in.

Additional Info: Application: Switched Neutral Generator Panel