You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EGSX100A

Residential Automatic Transfer Switch 100A Rating

SKU # 78668555453 Manufacturer Series: EGS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Residential Automatic Transfer Switch
Rating - Amps: 100A
Rating - Volts: 120/240V
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 3R
Dimensions: WxHxD: 14.46 x 16.87 x 5.32 in. (367 x 428 x 135mm)
Weight: 25 lb. (11.3kg)