Menu Search
3M #2131-612G

Scotchcast™ Resin Compount, Flame-retardant; 1000V; 2-part pouch

SKU # 05112898999
RoHS Compliant
Compound Type: Electrical Resin, Flame-retardant
Material: Polyurethane Resin
Voltage: 1000V or Less
Size - oz: 21.5 oz.
Size - grams: 612g

Replaces the cable jacket when splicing or repairing mine and portable cables.

Additional Info: Cure time: 16 to 24 hours at 70°F (21°C). Max. temperature: 194°F (90°C). Color: Black. Pack of 10.