Menu Search
LITTELFUSE #ER600VC

POWR-GARD® Sensing Resistor, 20K Ohms, 600V

SKU # 62626795006
Type: Sensing Resistor
Nominal Resistance: 20K Ohms
Voltage: 600V
Size - Body: 1.63 x 1.57 x 4.13 in. (41.5 x 40 x 105mm)

For use with POWR-GARD SE-330, SE-325 and SE-330AU Series Ground Fault Relays. Use on systems up to 1kV (continuous duty).

  • Accessory for SE-330\, SE-325 and SE-330AU
  • Standards: UL listed\, CSAus certified
  • Application: For used on systems up to 1 kV