Menu Search
EATON #1356A-6503

Photoelectric Diffuse Reflective Sensor 24 in. (610mm) 20-264VAC, 15-30VDC

SKU # 78211410690 Manufacturer Series: 55 Series
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular
Sensing Range: 24 in. (610mm)
Voltage: 20-264V AC, 15-30V DC
Output Mode: Light Operate
Connection Type: Connector, 3-Pin Mini
Connection Size: 7/8-16 UN
Sensing Position: Right Angle
Response Time: 10ms
Material: Noryl
Enclosure Rating NEMA: NEMA 3, 4, 12, 13
Temperature Rating: -40 to 70°C (-40 to 158°F)

Additional Info: 1 in. Dia. at 10 in.