Menu Search
EATON #13100A6517

Comet Photoelectric Diffuse Reflective Sensor, 6 ft. Cable M18x1 Thread fits into 0.75 in. (19.1) dia. Hole

SKU # 78211382325
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Barrel/Tubular
Sensing Range: 24 in. (610mm)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: 6 ft. Cable
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Sensing Position: Forward Viewing
Beam Type: Infrared
Response Time: 1ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Temperature Rating: -40° to +158°F (-40° to +70°C)
Beam Configuration: 5 in. (127mm) dia. at 15 in. (380mm)
Wires - Voltage Type: 3 and 4 Wire DC
Diameter: 0.47 in. (11.9mm)
Housing Material: Polyurethane