Menu Search
OMRON #E3SAD87

Photoelectric Diffuse Reflective Sensor 27.5 in. (700mm) PNP 10-30VDC

SKU # 12647101499 Manufacturer Series: E3S-A Series
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Rectangular
Sensing Range: 27.5 in. (700mm)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Sensing Position: Side
Beam Type: Infrared
Response Time: 500µs
Material: Plastic
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP67
Temperature Rating: -13° to +131°F (-25° to +55°C)