Menu Search
OMRON #E3GL77

Photoelectric Reflective Sensor, 0.65-6.56 ft Sensing, 10-30VDC, Open Collector, NPN/PNP Output

SKU # 61264715645 Manufacturer Series: E3G Series
RoHS Compliant
Type: Photoelectric Reflective Sensor
Construction Style: Rectangular
Sensing Range: 0.65 to 6.56 ft. (0.2 to 2m)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: Open Collector, NPN/PNP
Connection Type: Connector
Connection Size: M12x1
Sensing Position: End
Beam Type: Infrared
Response Time: 5 ms
Material: PBT
Enclosure Rating IEC: IEC IP67
Temperature Rating: -13° to +131°F (-25° to +55°C)
Output - Analog: 1.2-2V DC or 100mA
Nominal Dimensions: 2.69x1.69x0.83 in. (68x43x21mm)
Load Current - max: 100 mA

Additional Info: Accessories: Instruction Manual, Adjustment Driver