Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Retroreflective Polarized Sensor; Sensing Range - 13.1ft (4m); Voltage - 24-240V AC, 12-240V DC; Output Mode - Light/Dark Operate; Output Configuration - SPDT; Construction Style - Rectangular; Sensing Position - Side; Response Time - 30 ms; Material - Plastic; Enclosure Rating NEMA - IEC IP66; Enclosure Rating IEC - IEC IP66
Additional Info: Light Source: Polarized Red LED