Menu Search

OMRON #E3Z-D67

Photoelectric Sensor, 3.281 ft Sensing, 12 - 24VDC, N.O. (NPN), PBT, Connector, M8, IEC IP67

SKU: 61264717268
Manufacturer Series: E3Z Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Type: Photoelectric Diffuse-Reflective Sensor
Sensing Range: 3.281 ft. (1m)
Voltage: 12-24V DC
Output Mode: NO
Output Configuration: Light/Dark Selectable
Output Type: NPN
Connection Type: Connector
Connection Size: M8
Beam Type: Infrared
Response Time: 1 ms
Material: PBT
Enclosure Rating IEC: IEC IP67
Temperature Rating: -22° to +131°F (-30° to +55°C)
Nominal Dimensions: 0.79 x 0.43 x 1.71 in. (20x11x43mm)
Load Current - max: 100 mA
Description
Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Diffuse-Reflective Sensor; Sensing Range - 3.281 ft (1m); Voltage - 12 - 24 VDC; Output Mode - Light/Dark Selectable; Output Configuration - N.O. (NPN); Connection Type - Connector ; Connection Size - M8; Beam Type - Infrared; Response Time - 1 ms; Material - PBT; Enclosure Rating IEC - IEC IP67; Temperature Rating - -30 to 55 deg C (-22 to 131 deg F); Nominal Dimensions - 0.79 x 0.43 x 1.71 in. (20x11x43 mm); Load Current - max - 100 mA
Additional Info: Light Source: LED, Sensitivity Setting: Single-Turn Adjustment, Dielectric Strength: 1000 VAC, Denatured Polyarylate Lens, Includes: Instruction Manual