Menu Search
OMRON #E3F2R4C4

Photoelectric Sensor, 4m Sensing, NPN, NEMA 1, 2, 3, IP67

SKU # 61264760417 Manufacturer Series: E3F2
RoHS Compliant
Type: Retro Reflective Photoelectric Sensor
Construction Style: Barrel/Tubular
Sensing Range: 4m
Voltage: 24-240V AC, 10-30V DC
Output Mode: Dark Operate
Output Configuration: NPN
Connection Type: Pre-Wired Cable
Connection Size: M12
Response Time: 1 ms
Enclosure Rating NEMA: NEMA 1, 2, 3, IP67
Temperature Rating - min: -25°C
Temperature Rating - max: 55°C
Nominal Dimensions: L: 65mm
Load Current - max: 100 mA
Housing Material: Plastic
Material - Face: PMMA Lens