Menu Search

CONDUIT PRODUCTS #GALV-RIGID-90-ELL-1IN

Rigid Conduit Steel, Galvanized 1 in. 90 Deg Standard

SKU: 62000110260
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid Conduit
Material: Steel, Galvanized
Bend Degree: 90
Radius: Standard
Trade Size: 1 in.
Description
Rigid Conduit Bends: Type - Rigid Conduit; Material - Steel, Galvanized; Bend Degree - 90; Radius - Standard; Trade Size - in - 1