You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #COND3/4-G

OcalĀ® Blue Conduit, Rigid; Steel, PVC Coated; 9 ft. 11.25 in; Gray; 3/4 in.

SKU # 70450826102
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 9 ft. 11.25 in.
Trade Size: 3/4 in.
Color: Gray
Type: Rigid Conduit
Material: Steel, 40mil PVC Coated
End Type: Standard Threaded Coupling

Hot-dipped galvanized steel with color-coded thread protectors on ends and 2mil blue urethane coating on interior.