Menu Search
ABB INSTALLATION PRODUCTS #COND1/2-G

Ocal-Blue® Conduit, Rigid; Steel, PVC Coated; 9 ft. 11.25 in; Gray; 1/2 in.

SKU # 70450826101
View more versions of this product
Trade Size: 1/2 in.
Length: 9 ft. 11.25 in.
Color: Gray
Type: Rigid Conduit
Material: Steel, 40mil PVC Coated
End Type: Standard Threaded Coupling

Hot-dipped galvanized steel with color-coded thread protectors on ends and 2mil blue urethane coating on interior.