Menu Search
Rigid Conduit Lengths Conduit, Rigid, Galvanized Steel, 1 in. Trade

CONDUIT PRODUCTS #GALV-RIGID-COND-1IN

Conduit, Rigid, Galvanized Steel, 1 in. Trade

SKU #62000110020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rigid Conduit
Material: Steel, Galvanized
Trade Size: 1 in.
Length: 10 ft.
End Type: Standard Threaded Coupling
Color: Silver

Additional Info: Galvanized