Menu Search
Rigid Conduit Lengths Rigid Conduit; Aluminum; 10 ft Long; 2 in.
CONDUIT PRODUCTS #ALUM-RIGID-COND-2IN

Rigid Conduit; Aluminum; 10 ft Long; 2 in.

SKU # 62000720050
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rigid Conduit
Material: Aluminum
Trade Size: 2 in.
Length: 10 ft.
End Type: Standard Threaded Coupling
Color: Silver