Menu Search
CONDUIT PRODUCTS #ALUM-RIGID-COND-5IN

Rigid Conduit; Aluminum; 10 ft Long; 5 in.

SKU # 62000720092
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 5 in.
Type: Rigid Conduit
Material: Aluminum
Length: 10 ft.
End Type: Standard Threaded Coupling
Color: Silver