Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Rigid Conduit Aluminum

SKU: 62000720040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Rigid Conduit
Material: Aluminum
Trade Size: 1-1/2 in.
Length: 10 ft.
End Type: Standard Threaded Coupling
Color: Silver
Rigid Conduit Lengths: Type - Rigid Conduit; Material - Aluminum; Trade Size - in - 1-1/2 in; Length - 10 ft; End Type - Standard Threaded Coupling; Color - Silver