Menu Search
CONDUIT PRODUCTS #ALUM-RIGID-COND-1/2

Rigid Conduit; Aluminum; 10 ft Long; 1/2 in.

SKU # 62000720000
View more versions of this product
Trade Size: 1/2 in.
Type: Rigid Conduit
Material: Aluminum
Length: 10 ft.
End Type: Standard Threaded Coupling
Color: Silver