(0)

CONDUIT PRODUCTS #GALV-RIGID-COND-5IN

Rigid Conduit Steel, Galvanized

SKU: 62000110100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid Conduit
Material: Steel, Galvanized
Trade Size: 5 in.
Length: 10 ft.
End Type: Standard Threaded Coupling
Color: Silver
Description
Rigid Conduit Lengths: Type - Rigid Conduit; Material - Steel, Galvanized; Trade Size - in - 5 in; Length - 10 ft; End Type - Standard Threaded Coupling; Color - Silver