Menu Search
THOMAS & BETTS #COND2-G

OcalĀ® Rigid Conduit Steel, PVC 40mil Coated

SKU # 70450826106 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Trade Size: 2 in.
Length: 10 ft.
End Type: Standard Threaded Coupling
Color: Gray

Additional Info: Blue Urethane Coated Threads