Menu Search
3M #RV10-10Q

Highland™ Terminal, Ring; Insulated; 600V; No. 10; 12 to 10 AWG

SKU # 05112860032
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: (1) Bag/25

Additional Info: Priced per Bag