Menu Search
3M #RV10-8Q

Highland™ Terminal, Ring; Insulated; 600V; No. 8; 12 to 10 AWG

SKU # 05112860037
RoHS Compliant
Terminal Type: Ring Tongue
Insulation: Vinyl
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Voltage Rating: 600V (Building Wire), 1000V (Signs, Fixtures and Luminaires)
Package Quantity: 25/Bag