Menu Search
Ring Lugs Terminal, Ring; Insulated; 600V; No. 8; 22 to 18 AWG
3M #RV18-8Q

Highland™ Terminal, Ring; Insulated; 600V; No. 8; 22 to 18 AWG

SKU # 05112860046
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Ring Tongue
Insulation: Vinyl
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: (1) Bag/25

Additional Info: Terminal Material: ETP Copper, Terminal Planting: Tin, Barrel Seam: Butted