Menu Search
ABB INSTALLATION PRODUCTS #14RBC-10

Thomas and Betts Terminal, Heavy-duty Ring; Insulated; 600V; 16 to 14 AWG; No. 10

SKU # 78621081678 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Package Quantity: 50 Pack
Terminal Type: Heavy-duty Ring Lug
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Copper, Tin-plated
Color: Green
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V