You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
ABB INSTALLATION PRODUCTS #RBC14-8

Thomas and Betts Terminal, Heavy-duty Ring; Insulated; 600V; 16 to 14 AWG; No. 8

SKU # 78621083491 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Package Quantity: 500 Pack
Terminal Type: Heavy-duty Ring Lug
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Copper, Tin-plated
Color: Green
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V