Menu Search
ABB INSTALLATION PRODUCTS #RE6-38

Thomas and Betts® Terminal, Large Ring; Insulated; 600V; 6 AWG; 3/8 in.

SKU # 78621087208 Manufacturer Series: Sta-Kon®
Terminal Type: Large Ring Lug
Insulation: Nylon
Stud Size: 3/8 in.
Conductor Min: 6 AWG
Conductor Max: 6 AWG
Material: Copper, Tin-plated
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 20 Pack