Menu Search
ABB INSTALLATION PRODUCTS #RC713

Thomas and Betts Terminal, Ring; Insulated; 600V; 12 to 10 AWG; 1/4 in.

SKU # 78621082003 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 500 Pack
Stud Size: 1/4 in.
Terminal Type: Ring Lug
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V