Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wiring Connectors
Small Crimp Terminals and Splices
Ring Lugs
Thomas and Betts® Terminal, Ring; Insulated; 600V; 18 to 14 AWG
#RB14-516
ABB INSTALLATION PRODUCTS
#RB14-516
Thomas and Betts®
Terminal, Ring; Insulated; 600V; 18 to 14 AWG; 5/16 in.
SKU
#
78621080426
Manufacturer Series:
Sta-Kon®
Add to List
Add to Quote
View more versions of this product
Specifications
Package Quantity:
100 Pack
Stud Size:
5/16 in.
Terminal Type:
Ring Lug
Insulation:
Nylon
Conductor Min:
18 AWG
Conductor Max:
14 AWG
Material:
Copper
Color:
Blue
Temperature Rating:
221°F (105°C)
Voltage Rating:
600V
Downloads
Data Sheet 1