Menu Search
ABB INSTALLATION PRODUCTS #RA18-4

Thomas and Betts Terminal, Ring; Insulated; 600V; 22 to 16 AWG; No. 4

SKU # 78621080384 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 100 Pack
Stud Size: #4
Terminal Type: Ring Lug
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V