Menu Search
Wiring Connectors Small Crimp Terminals and Splices Ring Lugs Thomas and Betts® Terminal, Ring; Insulated; 600V; 22 to 16 AWG

ABB INSTALLATION PRODUCTS

Thomas and Betts® Terminal, Ring; Insulated; 600V; 22 to 16 AWG

(16 Product Options) Manufacturer Series: Sta-Kon®
  • Terminal Type: Ring Lug
  • Insulation: Nylon
  • Conductor Min: 22 AWG
  • Conductor Max: 16 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Terminal Type: Ring Lug
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V