Menu Search

BURNDY #TN14-38

Terminal, Ring; Insulated; 600V; 3/8 in.; 16 to 14 AWG

SKU: 78181073464
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Terminal Type: Ring Tongue
Insulation: Nylon
Stud Size: 3/8 in.
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Voltage Rating: 600V
Description
Ring Lugs: Terminal Type - Ring Tongue; Insulation - Nylon; Stud Size - 3/8 in; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Voltage Rating - 600V; Additional Information - Insulation Diameter: 0.153 in, 1.16 in L x 0.53 in W, Plating Typ
Additional Info: Insulation Diameter: 0.153 in, 1.16 in L x 0.53 in W, Plating Type: Tinned, Barrel Type: Funnel Entry