Menu Search
BURNDY #TP14-8

Vinylug Terminal, Ring; Insulated; 600V; No. 6 to No. 8; 16 to 14 AWG

SKU # 78181071264 Manufacturer Series: TP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Vinyl Expanded Entry
Stud Size: #6 to #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack