Menu Search
BURNDY #YAV10T4

HYLUG™ Terminal, Ring; Non-insulated; 14 to 10 AWG STR, 12 to 10 AWG SOL; 3/8 in.

SKU # 78181002528 Manufacturer Series: YAV
View more versions of this product
Screw/​Stud Size: 3/8 in.
Conductor Size - Code: 14 to 10 AWG STR, 12 to 10 AWG SOL
Type: Ring Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes