Menu Search
GARDNER BENDER #75-106

Ring Terminal, 12 to 10 AWG, No. 8 to 10 Stud, Yellow

SKU # 03207607514
Terminal Type: Ring Terminal
Insulation: Vinyl
Stud Size: No. 8 to 10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 167°F
Voltage Rating: 600V