Menu Search
PANDUIT #PMNF6-5R-L

Ring Terminal, 12 to 10 AWG, M5 Stud, Nylon Insulation

SKU # 07498384314
RoHS Compliant
Terminal Type: Ring Terminal
Insulation: Nylon
Stud Size: M5
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Yellow
Temperature Rating: 221°F
Voltage Rating: 600V
Package Quantity: 250/Carton